Q55 Sonicator, QSonica, LLC.
Catalog #: 89207-044
Supplier: QSonica, LLC.
Specifications
- Description:Sonicator Q55
- Cat. no.:89207-044
- W×L×H:8 x 7.5 x 5.75"
- Electrical:110 V, 55 W
- Frequency:20 kHz
- Supplier No.:Q55-110
Specifications
About this item
Q55 sonicator is a compact ultrasonic processor occupies less bench space effective for standard cell disruption and many other small volume applications.
- With three different sizes probes
- Simple and effective operation
- Thumb-switch or continuous operation
Ordering information: It includes generator, converter, diameter probe (3 mm), power cable, converter cable and wrench set and the stand must be ordered separately.
Customers Who Bought This Also Bought