To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:254 mm (10")
- Material:Stainless Steel
- Tip Configuration:5 x 6 Teeth
- Cat. no.:10184-236
- Tip Style:Double / 'S' Curved Blades
- Supplier No.:91-4310
Specifications
About this item
Iowa Membrane Puncturing Forceps are an OB/GYN instrument used to puncture the membrane of the amniotic sac and release the amniotic fluid.
They are ratcheted, finger ring forceps with 5 x 6 teeth, that provide a secure hold on the membranes. They have long, narrow shanks and jaws that each have a slight curvature.