To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:20.6 cm (8")
- Description:Mini Tischler Biopsy Punch
- Material:Stainless Steel
- Tip Configuration:Semi Elliptical / Semi Oval Bite with 1 Lower Tooth
- Curvature:Straight
- Supplier No.:90-7530
Specifications
About this item
Mini Tischler Biopsy Punch Forceps are an OB/GYN instrument used in colposcopy procedures to obtain cervical tissue samples for biopsy.
This product is straight with an 8" shaft and 2.3 x 4.2-mm semi elliptical bite
It features a single, lower tooth used to grasp difficult to reach tissue and a locking mechanism above the horn on the handle, so the jaws can lock the tissue sample into place while the instrument is removed from the cervical canal. This reduces the risk of losing the tissue sample as the instrument is withdrawn. This product has a pistol style handle with one large ring for multiple fingers.
The mini Tischler bite is slightly smaller than a standard Tischler bite and takes a smaller tissue sample. The mini or baby style biopsy punch is often preferred, because there is less bleeding and pain when the smaller tissue sample is removed.