Epoxy Pegboard, Interdyne
Catalog #: 10153-234
Supplier: Interdyne
Specifications
- Width:18"
- Description:Pegboard
- Height:24"
- Cat. no.:10153-234
- No. of Pegs:21
- Supplier No.:EPB-1824
Specifications
About this item
Epoxy pegboards come standard in black with 1" thick material.
- Pegs manufactured from polypropylene
- Standard black pegs are 0.375" dia. and 5.5" long
- White color and other peg lengths are available
Customers Who Bought This Also Bought