Life Latch® UN Certified Pail, M&M Industries
Catalog #: 89217-714
Supplier: M&M Industries
Small Business Enterprise
Specifications
- Capacity:18.9 L (5 gal.)
- Description:Screw top pail, 8.25x33.25"
- Height:412.75 mm (16.25")
- Cat. no.:89217-714
- Supplier No.:350703
Specifications
About this item
Screw-top pail for reliable sample protection.
- Moisture-resistant
- Air-tight seal when lid is attached
- 8 color offset printing
Certifications: UN certified for liquid groups II and III.
BodyTextAccessories: Removable lid is available as an accessory.
Customers Who Bought This Also Bought