To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:12.7 cm (5")
- Sterile:-
- Description:Sklarlite™ Halsted Mosquito Hemostatic Forceps, Extra Light
- Material:Stainless Steel
- Curvature:Curved
- Tip Style:Serrated
- Grade:Premium OR-Grade
- Supplier No.:23-2106
- Handle:Finger Ring
Specifications
About this item
Sklarlite™ Halsted Mosquito Forceps are used in multiple procedures as a hemostat for small blood vessels.
The ratcheted finger ring handle provides a secure, locking grip to halt blood flow
Halsted Mosquito Forceps are very similar to Hartmann Mosquito Forceps, however, the Hartmann style is finer and more delicate. Sklarlite™ instruments are a lighter version of standard Sklar instruments. A manufacturing process developed by Sklar shaves microns off standard and delicate pattern instruments while maintaining structural integrity and durability. This lightweight modification provides the surgeon with greater control and less fatigue.
Censitrac Ready products are industry standard and constructed of stainless steel.
They are not appropriate for use with large vessels or arteries. A toothed variation is available for grasping delicate tissue in skin grafting, biopsies, or ophthalmologic procedures. Mosquito forceps are known for their fine tips, and short, fully serrated jaws. They are available curved or straight. The standard length for this instrument is 5", although Sklar does offer some with a length of 51/2".