Hypercarb™ HPLC Columns and Cartridges, Thermo Scientific
Supplier: Thermo Scientific
Certificates
About this item
Porous Graphitic Carbon (PGC) is a unique stationary phase composed of flat sheets of hexagonally arranged carbon atoms with a satisfied valence, as in a very large polynuclear aromatic molecule.
- Unlike traditional silica bonded phases
- Total pH stability
- Ideally suited to solve 'problem' separations
Hypercarb is unlike traditional silica bonded phases in both its structure and retentive properties, allowing for total pH stability and the retention and separation of highly polar species. Hypercarb columns are ideally suited to solve 'problem' separations, in both reversed phase and normal phase HPLC and LC/MS applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD Holder (10046-746), 2.1/3 mm Int.Ø require the ²/₃ mm UNIGUARD Holder (10046-748) and ⁴/₄.₆ mm Int.Ø require the ⁴/₄.₆ mm UNIGUARD holder (10046-744).
Specifications
- Catalog No:
- 10042-890
- 10042-892
- 10042-894
- 10042-896
- 10042-970
- 10043-060
- 10043-062
- 10042-898
- 10042-900
- 10043-002
- 10042-914
- 10042-904
- 10042-842
- 10042-908
- 10042-910
- 10043-006
- 10042-856
- 10043-012
- 10042-924
- 10042-844
- 10042-846
- 10042-848
- 10043-004
- 10042-940
- 10043-014
- 10042-928
- 10043-032
- 10043-034
- 10042-868
- 10046-190
- 10042-870
- 10046-192
- 10042-872
- 10042-874
- 10043-036
- 10043-038
- 10046-186
- 10046-188
- 10043-050
- 10042-964
- 10042-966
- 10042-968
- 10046-202
- Description:
- Column
- High Temperature Column
- Column
- High Temperature Column
- Column
- 10043-060
- Column
- Column
- High Temperature Column
- Column
- 10042-914
- Column
- 10042-842
- Column
- Column
- Column
- Column
- Column
- Javelin Guard
- 10042-844
- 10042-846
- 10042-848
- High Temperature Column
- Column
- High Temperature Column
- Javelin HTS Column, 3 Column Set
- Column
- Column
- Column
- 10046-190
- High Temperature Column
- 10046-192
- Column
- Column
- Column
- Column
- 10046-186
- Javelin Guard
- Column
- Column
- High Temperature Column
- Column
- Column
- Carbon load:
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- 100%
- pH range:
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- 1 to 14
- Surface area:
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
Specifications
Customers Who Bought This Also Bought