Whatman™ Grade 1575 Qualitative Filter Paper, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Slow cellulose filter papers with high wet strength. This grade has the same chemical resistance characteristics as Grade 1573.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.
Specifications
- Catalog No:
- CA11012-642
- Thickness:
- 140 µm Typical
- Particle retention:
- < 2 µm, in Liquid Max.
- Filtration speed:
- Approx. 700 s (Herzberg)
- Basis weight:
- 92 g/m²
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought