Corning® Stripettor™ Ultra Pipette Controller, Corning
Catalog #: 10023-900
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Description:Stripettor™ Ultra Pipette Controller
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Warsaw
- Cat. no.:10023-900
- Supplier No.:4099
Specifications
About this item
This light, ergonomic, motorised pipette controller is designed for use with glass and plastic serological pipettes from 0.5 to 100 ml.
- Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and various viscosities
- Aspirating and dispensing speed is controlled through the finger triggers
- When fully charged, the batteries enable up to 8 hours of continuous use
- Large LCD display clearly indicates battery status, pipetting mode, and speed
- Colored nose pieces for user or application identification
Delivery: Supplied with universal power supply, three 0.2 µm filters, 3 colored nose pieces and a wall hanger. Four samples of each Shorty Stripette serological pipette are also included.
Customers Who Bought This Also Bought