Sklar Blue™ Laufe Uterine Polyp Forceps, OR Grade, Sklar
Catalog #: 10184-530
Supplier: Sklar
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:197 mm (7 3/4")
- Material:Stainless Steel with Non-Conductive Nylon Coating
- Cat. no.:10184-530
- Jaw Type:Serrated
- Tip Style:Curved
- Supplier No.:91-5408
Specifications
About this item
Sklar Blue™ Laufe Uterine Polyp Forceps are non-conductive Nylon coated and industry standard.
Certifications: All Sklar Blue™ coated instruments comply with biological testing requirements for cytotoxicity, sensitization regulatory, and ISO 10993 requirements. They also comply with the Pre-Vacuum and Gravity Cycle Steam Sterilization Validation of ANSI/AAMI ST79. Sklar Blue™ electrosurgical coatings are guaranteed for one year against manufacturing defects.
Customers Who Bought This Also Bought