VWR® Advanced Disposable Hood
Catalog #: 89523-428
Supplier: VWR International
Specifications
- Clothing Size:S
- Garment application:Laboratory
- Color:Light Blue
- Description:VWR® Basic Protection Hood
- Cat. no.:89523-428
Specifications
About this item
Disposable non-woven hood is made of 43gsm SMS fabric
- Nonwoven, 43gsm SMS fabric
- Reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications
- 27.9Wx41.9Lcm (11x16.5")
Disposable non-woven hood is made of 43gsm SMS fabric. Full garment dimensions are 27.9W x 41.9L cm (11 x 16.5").
Hoods provide reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications. Full garment dimensions are 27.9W x 41.9L cm (11 x 16.5").
Certifications: ISO9001
Customers Who Bought This Also Bought