VWR® Basic Disposable Hood
Catalog #: 89800-676
Supplier: VWR International
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Color:White
- Description:VWR® Basic Protection Hood
- Cat. no.:89800-676
Specifications
About this item
Disposable non-woven hood is made of 20gsm SPP fabric, and features a small open face hole.
- Full garment dimensions are 45.7W x 50.8L cm (18 x 20")
- Constructed from 20gsm SPP fabric
Hoods provide reliable protection in laboratory, electrical, pharmaceutical, food, industrial, and cleanroom applications.
Certifications: ISO9001
Customers Who Bought This Also Bought