VWR® TraceClean® Boston Containers, Round, HDPE, Narrow Mouth, Natural
Catalog #: 89126-612
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:24-410
- Cap Type:F217-Lined, Solid Top
- Capacity:125 ml (4.2 oz.)
- Color:Natural
- Cat. no.:89126-612
- O.D.×H:1.9 x 3.9"
- Cap Color:White
Specifications
About this item
These TraceClean® containers are designed for the collection of aqueous media for testing metals and a variety of inorganic parameters including alkalinity, anions, acidity, cyanide, sulfate, and hardness.
- HDPE construction
- Narrow-mouthed design
- Suited for testing a variety of inorganic parameters
Not all analytical parameters are included on the certificate of analysis.
Quality Assured® with VWR® Logo Sample ID Label products, a lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement. This certificate of analysis is included in each product case.
Please refer to the Certificate of Analysis for certified analytes and corresponding reporting limits. Secondary uses for these containers include containment and archiving.
Certifications: QAL.
Ordering information: Container measurements and capacity 'contain' volumes may vary.
Customers Who Bought This Also Bought