Corning® LSE™ Benchtop Shaking Incubator, Corning
Supplier: Corning
Certificates
About this item
Truly a benchtop style, the lid on the Corning benchtop shaking incubator has a low pivot point which provides a space-saving size sure to fit on the lab bench and under shelves
Each unit includes a software package, which provides the option of saving data to an external computer or monitoring rpm and temperature throughout runs. The maximum capacity is 4 x 1L flasks.
Certifications: CE marked.
Specifications
- Catalog No:
- 10020-650
- 10020-988
- Capacity:
- 4 x 1 L flasks
- 4 x 1 L flasks
- Exterior dimensions:
- 14.6 x 20.9 x 15.7"
- 14.6 x 20.9 x 15.7"
- Timer:
- 1 min. to 99 hrs. or continuous
- 1 min. to 99 hrs. or continuous
- Chamber dimensions:
- 43 lbs.
- 43 lbs.
Specifications
Related Information
Corning New Lab Startup Program
Promotion Material
Corning® LSE™ Shaking Incubators
Product Literature
Customers Who Bought This Also Bought