Corning® LSE™ Shaking incubator, 71 L, Corning
Supplier: Corning
Certificates
About this item
This cabinet-style LSE™ shaking incubator is constructed with mirrored stainless steel interior and cold rolled steel exterior. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, petri dishes and test tube racks. Mechanical convection provides a safe, stable temperature environment and fast chamber temperature recovery after opening the door.
- Outstanding temperature uniformity
- Glass door and internal light that allows easy viewing of samples without disturbing the chamber contents
- Multiple shelving options
Maximum capacity is 4×2 L/6×1 L flasks.
Certifications: CE marked.
Ordering information: Platforms and clamps are sold separately.
Specifications
- Catalog No:
- 10020-982
- 10020-980
- Capacity:
- 4 x 2L/6 x 1L flasks
- 4 x 2L/6 x 1L flasks
- Exterior dimensions:
- 22.6 x 21.4 x 25"
- 22.6 x 21.4 x 25"
- Timer:
- 0-99 or continuous
- 0-99 or continuous
- Weight:
- 140 lbs.
- 140 lbs.
- Chamber volume:
- 71 L (2.5 cu. ft.)
- 71 L (2.5 cu. ft.)
- Chamber dimensions:
- 17.4 x 15.6 x 16"
- 17.4 x 15.6 x 16"
Specifications
Customers Who Bought This Also Bought