Corning® LSE™ 49 L Shaking Incubator, Corning
Supplier: Corning
Certificates
About this item
This cabinet-style incubator has a compact footprint and can also be stacked to maximize space efficiency
- Interior made of mirrored stainless steel
- Exterior made of cold rolled steel
The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4×1 L flasks.
Flask capacity: 5×500 ml, 9×250 ml, 16×125 ml.
Certifications: CE marked.
Specifications
- Catalog No:
- 10020-978
- 10020-976
- Capacity:
- 4 x 1 L flasks
- 4 x 1 L flasks
- Exterior dimensions:
- 23 x 19.25 x 22.25"
- 23 x 19.25 x 22.25"
- Timer:
- 0-99 or continuous
- 0-99 or continuous
- Weight:
- 83 lbs.
- 83 lbs.
- Chamber volume:
- 49 L (1.7 cu. ft.)
- 49 L (1.7 cu. ft.)
- Chamber dimensions:
- 13.5 x 14.75 x 15"
- 13.5 x 14.75 x 15"
Specifications
Customers Who Bought This Also Bought