Flasks, Dewar, Cylindrical, Wide Mouth, Chemglass
Supplier: Chemglass
Certificates
About this item
Dewar flask with weighted metal base for stability and protective plastic mesh cover providing a firm grip and a cushion in the event the flask is bumped
Ordering information: Supplied complete with a vented polyethylene stopper to minimize evaporation.
Specifications
- Catalog No:
- 80061-494
- 80061-492
- 80061-490
- 80061-498
- 80061-496
- Capacity:
- 1 L
- 0.665 L
- 0.35 L
- 4.3 L
- 1.9 L
- Ø int.:
- 70 mm
- 70 mm
- 70 mm
- 143 mm
- 120 mm
- Int. height:
- 302 mm
- 195 mm
- 125 mm
- 305 mm
- 190 mm
- Ext.Ø:
- 86 mm
- 86 mm
- 86 mm
- 178 mm
- 150 mm
- Overall height:
- 337 mm
- 241 mm
- 157 mm
- 365 mm
- 252 mm
Specifications
Customers Who Bought This Also Bought