Steam Dot Blu™ Process Indicator, Propper Manufacturing
Catalog #: 10798-796
Supplier: Propper
Specifications
- Description:Steam-Dot™ Blu - 0.5" Dot
- Environmentally Preferable:Safer Human and Environmental Health
- Cat. no.:10798-796
- Supplier No.:36400200
Specifications
About this item
Steam-Dot™ Indicators provide a fast-positive visual check for processed packages sterilized in steam.
- Self-adhesive steam process indicator
- Permanent white to black color change on exposure to steam
- Decipher between processed and unprocessed packages
The dot has a 1.27 cm (½") diameter, which is ideal for placement on sterilization container locks. Propper manufactures the Steam Dot Blu to be lead-free and heavy metal-free.
Certifications: AAMI ST60 and ISO 11140-1, Type 1
Customers Who Bought This Also Bought