Miniature Bulb
Catalog #: 470175-414
Supplier: Norman Lamps
Specifications
- Description:Miniature Bulb
- Cat. no.:470175-414
- Supplier No.:131
Specifications
About this item
Voltage: 1.30V Current: 0.10A Light Output: 0.03 MSCP Type: G3 1/2 Miniature Bulb Base Type: E10 Miniature Screw Base Life Hours: 50 Dimensions: 0.94" L x 0.463" D.
Customers Who Bought This Also Bought