PEEK Tubing, Cytiva
Catalog #: CA10500-516
Supplier: Cytiva
Specifications
- I.D.:0.75 mm (0.03")
- Length:2 m (6.5')
- O.D.:1.58 mm (0.06")
- Description:PEEK Tubing
- Cat. no.:CA10500-516
- Supplier No.:18-1112-53
Specifications
About this item
Polyetheretherketone tubing (PEEK) is intended for use with AKTA systems.
Green color for easy identification.
Customers Who Bought This Also Bought