Whatman™ Grade 1574 and 1574 ½ Qualitative Filter Papers, Wet Strengthened Grades, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
Medium fast cellulose filter paper with high wet strength. This paper has the same chemical resistance characteristics as Grade 1573.
- Folded filters for easy use in applications involving a conical filter funnel
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.
Specifications
- Catalog No:
- CA11012-646
- CA76423-746
- CA89428-190
- Thickness:
- 160 µm
- 160 µm
- 160 µm
- Particle retention:
- 12 µm (in Liquid Max.)
- 12 µm (in Liquid Max.)
- 12 µm (in Liquid Max.)
- Filtration speed:
- Approx. 85 s (Herzberg)
- Approx. 85 s (Herzberg)
- Approx. 85 s (Herzberg)
- Basis weight:
- 90 g/m²
- 90 g/m²
- 90 g/m²
Specifications
Related Information
Certificates
Search by Lot NumberCytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought