Whatman™ Grade 594½ Qualitative Filter Papers, Whatman products (Cytiva)
Supplier: Cytiva
Certificates
About this item
These cellulose filters are used in qualitative analytical techniques to determine and identify materials. A standard grade filter paper for fine precipitates.
- Maintains flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
- Increased total loading capacity as more filter area is available
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles
Prepleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
Specifications
- Catalog No:
- CA11012-872
- Grade:
- Grade 594
- Thickness:
- 150 µm
- Particle retention:
- 4 µm (in Liquid Max.)
- Filtration speed:
- 800 (Herzberg)
- Basis weight:
- 75 g/m²
- Flow rate:
- Slow
Specifications
Related Information
Cytiva CyDye Licensing Statements Cytiva General Licensing Statements
Additional Product Details
Customers Who Bought This Also Bought