Oil-Free Vacuum/Pressure Station, Restek
Catalog #: RK24016
Supplier: Restek
Specifications
- Description:Vacuum Tubing for Oil-Free Vacuum/Pressure Station (3 m [10'], 1/4"I.D.)
- Cat. no.:RK24016
- Supplier No.:24016
Specifications
About this item
The oil-free vacuum/pressure station allows switching from pressure to vacuum in a matter of seconds.
- Quiet operation
- No oil required
- Switch between pressure and vacuum in seconds
Designed for use with the 12-Port Resprep® SPE Systems. Quiet, oil-free unit will not contaminate the extraction system or samples. Provides 20" Hg (68 kPa) vacuum or 18 psi (124 kPa) pressure.
Customers Who Bought This Also Bought