Round Gasket with Rectangular Hole, Bioptechs Inc.®
Catalog #: 10200-078
Supplier: BIOPTECHS INC.
Specifications
- Dimensions:40 mm
- Description:Round Gasket with Rectangular Hole
- Thickness:0.75 mm
- Cat. no.:10200-078
- Supplier No.:19071422750
Specifications
About this item
A round silicone gasket featuring a rectangular 30 mm I.D.
- Creates user definable flow characteristics
- Enables near laminar flow
and two perfusion ports. Designed for use in the FCS2® or FCS3® chamber to seal the Microaqueduct slide.
Certifications: CE certified.
Delivery: Includes 5 gaskets.
Customers Who Bought This Also Bought