FCS2®/FCS3® 30-Piece Gasket Set, Bioptechs Inc.®
Catalog #: 10200-066
Supplier: BIOPTECHS INC.
Specifications
- Description:FCS2®/FCS3® 30-Piece Gasket Set
- Material:Silicone
- Cat. no.:10200-066
- Supplier No.:06031920719
Specifications
About this item
A 30-piece assortment of round gaskets, featuring 14×22 mm and 30 mm round internal cutouts plus blanks of each thickness.
- Unlimited options for internal geometry
- Creates user definable flow characteristics
- Enables near laminar flow
Designed for use with FCS2® or FCS3® chambers.
Certifications: CE certified.
Customers Who Bought This Also Bought