Jomac® Extra Heavy Weight Terry Cloth Glove, Loop Out, Gauntlet Cuff, Wells Lamont
Catalog #: 80092-428
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Cat. no.:80092-428
- Supplier No.:Y946
Specifications
About this item
The Extra Heavy Weight Terry Cloth Glove resists heat to 350 °F.
- Extra heavy weight
- Gauntlet cuff measures 5"
- Ambidextrous
- Washing machine friendly
Users can clean the ambidextrous white glove in a washing machine.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought