Jomac® Kevlar Double-Lined Terrycloth Gloves, Non-Loop, Wells Lamont
Catalog #: 80091-484
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Yellow
- Glove size:XL
- Cuff style:Gauntlet
- Liner material:Wool
- Cat. no.:80091-484
- Supplier No.:637KWL
Specifications
About this item
Jomac Kevlar Double-Lined Terry Cloth Gloves resist heat up to 700 °F.
The ambidextrous gloves feature gauntlet cuffs (5") and double wool lining.
The Kevlar outer shell provides cut and heat resistance.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought