Jomac® Standard Weight 100% Cotton Terry Cloth Glove, Loop Out, Wells Lamont
Catalog #: 80091-270
Supplier: Wells Lamont
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Cuff style:Knit wrist
- Cat. no.:80091-270
- Supplier No.:1666
Specifications
About this item
This terry cloth glove resists heat up to 300 °F.
- Washing machine friendly
- Knit-wrist cuff
- Ambidextrous
- Washing machine friendly
Users can clean the white, ambidextrous terry cloth glove in a washing machine.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought