Jomac® Terry Cloth Welder Glove, Loop Out, Duck Cuff, Wells Lamont
Catalog #: 80091-474
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Cuff style:Gauntlet
- Cat. no.:80091-474
- Supplier No.:628FR
Specifications
About this item
Jomac terry cloth welder glove resists heat up to 250 °F.
- Duck gauntlet cuff
- Clute cut
- Blue
- Washing machine friendly
Users can clean the blue terry cloth glove in a washing machine.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought