Jomac® Heat Defier II Seamless Heavy Weight Terry Cloth Gloves, Double Layer, Wells Lamont
Catalog #: 87000-402
Supplier: Wells Lamont
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White,Brown
- Glove size:L
- Cat. no.:87000-402
- Supplier No.:2636
Specifications
About this item
These terry cloth gloves resist heat up to 425 °F.
- Continuous wrist, 5½"
- Ambidextrous
- Washing machine friendly
- Brown and white
Users can clean them in the washing machine.
Certifications: ANSI Level 3.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought