Delta T® Culture Dish System, Starter Set, Bioptechs Inc.®
Catalog #: 10199-706
Supplier: BIOPTECHS INC.
Specifications
- Description:Delta T® System Starter Set
- Cat. no.:10199-706
- Supplier No.:0420-4
Specifications
About this item
The Delta T® System is a comprehensive environmental control system for observing cell culture on a microscope. The system is ideal for multi-user facilities, and allows plating, incubation, and observation without the need to transfer cells.
- Easily adapted to a wide variety of specimen types, from monolayered adherent cells to brain slice and tissue preps
- Low mass to thermo-regulate as opposed to conventional stage heaters
- Plate, incubate, and observe without the need to transfer cells
- Rapid thermal recovery after perfusion and no preheating
- Compatible with inverted and upright microscope stands
- Coverglass bottom for optimum optical compatibility and direct heat transfer to cells through coverslip
- Capable of being cooled below ambient temperatures
- Available with CO2 and perfusion capabilities
- Equipped with intelligent feedback system
Certifications: CE certified.
BodyTextAccessories: An assortment of Delta T® stage adapters, each consisting of an aluminum plate containing a temperature sensor, electrical contacts, and support to hold Delta T® Culture Dishes in proper registration. The Atmospheric Control Barrier Ring (ACBR) is a Pyrex™ ring designed for use around "dipping" objectives and on top of Delta T® Dishes to exclude atmospheric contamination.
Ordering information: Starter Set includes Delta T® Controller, Heated Lid, Coverglass Lid, Culture Cylinder Pack (one 4 mm, one 6 mm, and ten 0.17 mm clear dishes), Standard Stage Adapter (please specify which stage when ordering).
Customers Who Bought This Also Bought