Jomac® Extra Heavy Weight Terry Cloth Gloves, Loop Out, Wells Lamont
Catalog #: 80091-480
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Red
- Glove size:XL
- Description:Extra Heavy Weight Terry Cloth Glove, Lined
- Cuff style:Gauntlet
- Cat. no.:80091-480
- Supplier No.:636HRLFR
Specifications
About this item
These terry cloth gloves resist heat up to 450 °F.
- Gauntlet cuff, 5"
- Ambidextrous
- Loop-out terry cloth
- Cotton lining for comfort
They feature 100% cotton lining material.
Ordering information: Gloves are sold by the dozen pairs.
Caution: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Customers Who Bought This Also Bought