Jomac® Extra Heavy Weight Terry Cloth Mitt, Wells Lamont
Catalog #: 80091-678
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:L
- Length:43.1 cm (16 7/8")
- Cuff style:Gauntlet
- Liner material:Cotton
- Cat. no.:80091-678
- Supplier No.:M937HRL
Specifications
About this item
This terry cloth mitt resists heat up to 450 °F.
- Cotton lining
- Gauntlet cuff, 9"
- Ambidextrous
- Loop-out terry cloth
It features 100% cotton lining material.
Ordering information: Gloves are sold by the dozen pairs.
Customers Who Bought This Also Bought