Order Entry
ContactUsLinkComponent
Ubbelohde Viscometers, Cannon Instrument
Ubbelohde Viscometers, Cannon Instrument
Catalog #: CA47735-026
Supplier:  Cannon
Viscometer ubbelohde 1b calibration
Ubbelohde Viscometers, Cannon Instrument
Catalog #: CA47735-026
Supplier:  Cannon

Specifications

  • Description:
    Calibrated
  • Size:
    1B
  • Cat. no.:
    CA47735-026
  • Approx. constant:
    0.05 cSt/s
  • Range:
    10 - 50 cSt
  • Supplier No.:
    9721-R65

Specifications

About this item

The Cannon-Fenske routine viscometer measures kinematic viscosity of transparent Newtonian liquids according to ASTM D445 and ISO 3104.

Minimum sample volume is 11 ml. Minimum bath depth is 241 mm (9.5").

Customers Who Bought This Also Bought