TexWrite® Notebook Binder, Texwipe®
Catalog #: TWTX5810
Supplier: Texwipe
Specifications
- Description:TexWrite® Three-Ring Binder, 1" (25 mm) capacity
- Cat. no.:TWTX5810
- Supplier No.:TX5810
Specifications
About this item
Designed for cleanroom equipment manuals, operating procedures and work instructions, the TexWrite® three-ring binder features a durable polyethylene cover with a plastic ring mechanism
- All-plastic construction ensures cleanliness and corrosion resistance for long life
- For use with hole punched cleanroom paper
- 100% metal free: Corrosion-resistant
- Chemical resistant cover
- Colour: white
The rings open quickly with a single-sliding tab for easy changes to binder contents.
Customers Who Bought This Also Bought