TexWrite® 18 Cleanroom Bond Paper, Texwipe®
Catalog #: TWTX5862
Supplier: Texwipe
Specifications
- Color:Blue
- Cat. no.:TWTX5862
- Dimensions:8.5×11"
- Supplier No.:TX5862
Specifications
About this item
TexWrite® 18 is a cleanroom bond paper impregnated with synthetic latex to substantially reduce the particle generation associated with standard papers
- Excellent toner adhesion and heat resistance
- Laser printer and photocopier compatible
- Autoclavable for use in sterile environments
- Very low particle generation and economical
It has been specially formulated to address the needs of users who
Basis weight: 70 g/m2
Ions: 35 ppm Sodium, 105 ppm Chloride
Opacity: 71%
Particle generation (>0,5 µm) - Texwipe wet test No. 5: 4 million/m²
Tear strength, elmendorf tear test: 79 g machine direction, 81 g cross direction
Tensile strength, Fed. Standard No. 191A: 10 kg machine direction, 7.3 kg cross direction
Customers Who Bought This Also Bought