VWR® Basic Anti-Skid Shoe Cover, Flat Packing
Catalog # 89198-914
Supplier: VWR International
Specifications
- Garment application:Laboratory
- Color:Blue
- Description:Disposable Basic Anti-Skid Shoecover
- Length:44.5 cm (17.5")
- Fabric:35gsm SPP Fabric, with Anti-Skid Rubber Coating
- Cat. no.:89198-914
Specifications
About this item
Disposable, non-woven shoecovers are made of 35g SPP fabric, and garments feature an anti-skid rubber coating for secure footing on wet or dry surfaces.
- Blue in color
- Ideal for use in laboratory or food processing applications
- Comfortable shoe covers
- Class rating of ISO Class 7
Comfortable to wear, these shoecovers are ideal for use in laboratory or food processing applications. Supplied flat packed in one bag. All shoecovers are blue.
Certifications: ISO9001 and ISO13485 certified.