Acrylic Pipette Rack, Argos Technologies
Catalog #: 10799-144
Supplier: Argos Technologies
Specifications
- Dimensions:29.2 x 8.9 x 37.5 cm (111/2 x 31/2 x 1413/16")
- Color:Blue
- Description:Acrylic Pipette Rack for 1–100 mL Pipets
- Cat. no.:10799-144
- Supplier No.:AR5000
Specifications
About this item
Argos manual pipette racks provide benchtop storage of glass or plastic serological pipettes
The heavy-duty, blue acrylic design also offers two storage stations for most brands of serological pipettors.
The rack is designed with five angled shelves to keep 1mL to 100mL pipettes within easy reach of all bench or laminar hood pipetting procedures.
Customers Who Bought This Also Bought