Ergonomic Compact Keyboard Tray, Innovative Office Products
Catalog #: 10799-198
Supplier: HUMAN ACTIVE TECHNOLOGY, LLC
Specifications
- Color:Black
- Description:Ergonomic compact keyboard tray
- Height:8" adjustment (3" up, 5" down)
- Cat. no.:10799-198
- Supplier No.:62679
Specifications
About this item
Work in comfort and eliminate repetitive stress injuries with a flexible, ergonomic keyboard tray from Innovative Office Products.
- This wall mount compact arm includes a 27" keyboard tray to support the keyboard and mouse
No knob, lever, or ratchet handle required to set tray height, simply lift to desired position and release.
Certifications: This ergonomic compact keyboard tray is RoHS compliant.
Customers Who Bought This Also Bought