Eisco® Rectangular Retort Stand, Rod, Clamp & Ring Set
Catalog #: 470165-384
Supplier: Wards
Specifications
- Rod Length:23.6"
- Description:Superior Metalware Set, 6 pieces - Steel Base, Stainless Steel Rod, 2 Steel Support Rings, 3-Pronged Dual Adjusting Clamp
- Base Dimensions:10×9"
- Supplier No.:MTST6
Specifications
About this item
6 piece laboratory set designed for most general science laboratories.
The durable and sturdy construction of this set makes it an excellent choice for science classrooms and laboratories. The (10×9" L×W) base is made of corrosion resistant, powder coated pressed steel and features a tapped hole, which fits the included rod, and can accommodate any rod with a 10×1.5 mm metric thread. The stainless steel rod measures 24" tall and is 12 mm in diameter. The zinc plated support rings measure 4.75" from center to support and include integrated screw clamps. The bosshead features 2 metal thumb screws and is able to stabilize the clamp at a 90 degree angle to the rod. The 3 finger clamp features 2 adjusting thumb screws and is vinyl coated.
Delivery: Includes:
1× Retort base made of corrosion resistant, powder coated steel
1× Stainless steel rod featuring a 10×1.5 mm metric thread
2× Metal support ring
1× Vinyl coated three-prong adjustable clamp
1× Metal dual adjusting bosshead
1× Retort base made of corrosion resistant, powder coated steel
1× Stainless steel rod featuring a 10×1.5 mm metric thread
2× Metal support ring
1× Vinyl coated three-prong adjustable clamp
1× Metal dual adjusting bosshead
Customers Who Bought This Also Bought