Premium Three-Finger Clamp with Bosshead, Cork Lined
Catalog #: 470165-420
Supplier: Wards
Specifications
- Description:Premium Three-Finger Clamp with Bosshead, Cork Lined
- Cat. no.:470165-420
- Supplier No.:PRCMP09BH
Specifications
About this item
This three-finger clamp is made of powder-coated steel.
- Maximum Clamp Opening: 8.5 cm
- Bosshead Accepts Rods of up to 19 mm in Diameter
- Zinc Alloy Construction
- Swivel Bosshead
- Three-Fingered Clamp
The clamp has two vinyl-coated fingers and a maximum opening of 8.5 cm.
It’s made of powder-coated, high-grade zinc allow. The bosshead accommodates up to 19 mm rods.
Customers Who Bought This Also Bought