CleanTips®, Nylon MicroSwab™, Texwipe®
Catalog #: TWTX730
Supplier: Texwipe
Specifications
- Description:Precision Nylon Swab
- Cat. no.:TWTX730
- Handle Length:152.5 mm (6.004")
- Overall Length:168.0 mm (6.614")
- Handle Color:White
- Head Width:0.8 mm (0.031")
- Head Length:15.5 mm (0.610")
- Handle Width:2.8 mm (0.110")
- Head Thickness:0.8 mm (0.031")
- Supplier No.:TX730
Specifications
About this item
These precision nylon swabs are made of 0.9 mm diameter tip constructed of bundled nylon filaments.
- Crimped construction eliminates adhesive contamination
- Very low in both non volatile residue and particle generation
- 100% polypropylene handle
- Long, thin bundled filaments reach into narrow channels, corners, edges for cleaning particles and removing excess solvent
Designed for precision cleaning of optics and optical fibres, microscopes, reticles, photomasks, and wafers. Also suitable for precision application of solvents and cleaning solutions.
Ordering information: Packaged in a reclosable bag.
Customers Who Bought This Also Bought