BetaMop™ II Polyester Mop, Texwipe®
Catalog #: TWTX7106
Supplier: Texwipe
Specifications
- Description:BetaMop™ II with White Fiberglass Handle, Head Frame and Refill
- Cat. no.:TWTX7106
- Length:1.5 cm (60")
- Supplier No.:TX7106
Specifications
About this item
BetaMop™II features 100% knitted polyester head constructed of tubular polyester.
- High-capacity, seamless head provides high absorbency
- Can be used with all wring-bucket systems
- Corrosion-resistant construction
- Autoclavable
The durability and low contamination characteristics of this head design make it an ideal choice for cleaning floors, applying and removing solutions including disinfectants, spill control and removal and for use in various industries including pharmaceuticals, biologics, medical device, compounding pharmacy, microelectronics and semiconductor industries.
Customers Who Bought This Also Bought