Set of 15 Safety Experiment Leads
Catalog #: 470162-700
Supplier: American 3B Scientific
Specifications
- Description:Set of 15 Safety Experiment Leads
- Cat. no.:470162-700
- Supplier No.:U138021
Specifications
About this item
For electrical circuits with low voltages and high currents; copper wire encased in highly flexible PVC; equipped at either end with a laminated safety plug and a fully-insulated axial jack for connecting additional patch cords.
Wire cross-section: 2.5 mm2
Continuous current: max. 32 A
Plug and jack: 4 mm (nickel-plated)
Set of 15 patch cords, 75 cm long, 5 of each color in red, black and blue.
Customers Who Bought This Also Bought