Tube Holder S Student Series
Catalog #: 470162-704
Supplier: American 3B Scientific
Specifications
- Description:Tube Holder S Student Series
- Cat. no.:470162-704
- Dimensions:130 x 190 x 250 mm³
- Weight:570 g
- Supplier No.:U185002
Specifications
About this item
Easy and safe way to hold and power your tubes.
- Easy and safe operation
- Cathode protection switch
Tube holder to support all S series (student) electron tubes for easy and safe operation. The five-pin sockets for the tube are concealed inside the tube holder. A cathode protection switch is integrated into the tube holder, to protect the heated cathode from excessive voltage. The base plate has a slot for attaching the students’ Helmholtz coil pair. Terminals: 4 mm safety sockets.
Customers Who Bought This Also Bought