Peanuts in the Shell, Raw, Jumbo, Bio-Serv
Supplier: Bio-Serv
Certificates
About this item
Peanuts are a very healthy natural treat and a favorite among rodents and primates. They are sold as nature made them, raw and in the shell.
- Healthy foraging enrichment treat for rodents and non-human primates, animals will stay busy peeling away the shell to get to the nut
- Economically priced, conveniently packaged, and available both nonsterile and gamma irradiated
- Shelf Life: 12 months, refrigerated
Caloric value: 5.72 kcal/gm
Nutritional ash content: 2.6%
Nutritional carbohydrate content: 8.0%
Nutritional fat content: 48.8%
Nutritional fibre content: 8.5%
Nutritional moisture content: <10%
Nutritional protein content: 25.2%
Customers Who Bought This Also Bought