Digital Dry Baths/Block Heaters, Thermo Scientific
Supplier: THERMO FISHER SCIENTIFIC MX
Certificates
About this item
Increase lab versatility with the Thermo Scientific Digital Dry Baths/Block Heaters
- Digital controls and display of time and temperature
- Temperature range: Ambient +5 to 130°C
- Built-in temperature sensing probe for outstanding temperature accuracy and control
- Precise temperature control with PID circuit
- Temperature calibration to offset the temperature to desired value
- Timer allows the user to accurately monitor the heating time
- Interchangeable aluminum alloy sample blocks provide versatility and allow for easy cleaning and disinfecting
- Powder-coated steel body construction ensures durability
- Two-year warranty
- Blocks sold separately
These units offer a range of configurations with interchangeable modular blocks for use in a variety applications. Digital Dry Baths/Block Heaters offer a range of configurations to accommodate a variety of vessels and applications, with the ability to hold 1, 2, and 4 interchangeable modular blocks.
Ordering information: For a comprehensive list of optional accessory items, please see Accessories for Advanced Touch Screen and Digital Dry Baths/Block Heaters, Thermo Scientific.
Specifications
- Catalog No:
- 10753-858
- 10753-534
- 10753-536
- Heating time:
- ≤ 20 min 30°C to 130°C (1 &2 Block Units), ≤ 25 min 30°C to 130°C (4 Block Unit)
- ≤ 20 min 30°C to 130°C (1 &2 Block Units), ≤ 25 min 30°C to 130°C (4 Block Unit)
- ≤ 20 min 30°C to 130°C (1 &2 Block Units), ≤ 25 min 30°C to 130°C (4 Block Unit)
- Temperature control accuracy:
- ≤ ± 0.5°C (at 37°C)
- ≤ ± 0.5°C (at 37°C)
- ≤ ± 0.5°C (at 37°C)
- Temperature uniformity:
- ≤ ± 1°C (at 37°C)
- ≤ ± 1°C (at 37°C)
- ≤ ± 1°C (at 37°C)
- Timer range:
- 0–99:59 min. or continuous
- 0–99:59 min. or continuous
- 0–99:59 min. or continuous
Specifications
Customers Who Bought This Also Bought