To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Weight:20 kg (45 lbs.)
- Description:Fastprep-24™ Sample Preparation Instrument
- Adapter compatibility:QuickPrep (24x2 mL)||HiPrep (48x2 mL)||TallPrep (24x4.5 mL)||TeenPrep (12x15 mL)||BigPrep (2x50 mL)||CoolPrep (24x2 mL)||CoolTeenPrep (6x15 mL)||CoolBigPrep (2x50 mL)
- Instrument Compatibility:FastPrep®-24
- Kit compatibility:All FastDNA||FastDNA Spin||FastRNA Spin||FastRNA Pro||and FastProtein Kits
- Tube compatibility:2 mL||4.5 mL||15 mL||50 mL
- Application areas:Use with MP Bio Lysing Matrix Tubes and/or FastPrep purification kits to lyse, grind or homogenize samples for the extraction and purification of nucliec acids, proteins, metabolites and other small molecules and more
- Storage and handling:4 - 40 °C, Standard environmental temperature operating range
- Electrical:90-250 VAC, 50/60Hz, 1,200W
- Sample volume:up to 40 g
- Sound level:<65 dB
- Sample type:Soil||Plants||Animal Tissues||Feces||Yeast||Bacteria (Gram +/-)||Fungi||Spores||Wastewater||Food||Seeds||Roots
- Speed setting:4.0 - 6.5 M/s in programmable in 0.5 M/s increments
- Acceleration/deceleration time:<2/<2 s
- Dimensions:Height 270 mm; Base (Ellipse) 425 - 330 mm
- Time setting:1-60 seconds programmable in 1 sec. increments
- Supplier No.:116004500
Specifications
About this item
The FastPrep™-24 Instrument is a high-speed benchtop homogenizer offering the ultimate in speed and performance for the lysis of biological samples.
- Economical and easy to use
- Save time at sample preparation step
- Self-contained system removes possibility for contamination
- Easy and reproducible isolation of RNA, proteins and genomic DNA
The FastPrep-24 Instrument uses a unique, optimized motion to disrupt cells through the multidirectional, simultaneous beating of specialized Lysing Matrix beads on the sample material
FastPrep®-24 Instrument lyses thoroughly and uickly any tissues and cells and thus allows easy and reproducible isolation of stable RNA, active proteins and full-length genomic DNA. Extractions of nucleic acids, proteins, metabolites and other small molecules from virtually sample.
Developed for difficult and resistant samples.