To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- pH:6.5 to 7.5
- Packaging:Plastic bottle
- Particle size:40 - 63 µm
- Pore size:60 Å
- Description:Silica Gel 60
- Size:5 kg
- Cat. no.:EM1.09385.5000
- Sorbent:Silica gel
- Supplier No.:1.09385.5000
Specifications
About this item
Merck's standardised and modified silica gels that are available in many granulations and supplied from one single source, dedicated to chromatography.
- Reliable results and easy sample application
- Variety of packing sizes from 250 g to 25 kg
- Economic alternatives to conventional types
Merck's standardised and modified silica gels that are available in many granulations and supplied from one single source, dedicated to chromatography. Standardised silica gels are used in separation processes to purify valuable compounds in ton quantities. Modified silica on the other hand is used in separation problems, which cannot be adequately solved using unmodified silica.