Lab Box, PVC, Clear Acrylic, TrippNT
Catalog #: 71003-672
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Color:White/Clear
- Description:Large Lab Box, with Magnet Mount
- W×D×H:22.9 x 15.2 x 22.9 cm (9 x 6 x 9")
- Weight:0.45 kg (1 lbs.)
- Supplier No.:50358CLEAR
Specifications
About this item
TrippNT's Lab Boxes with magnet mount keeps your supplies safe from dust and contaminants.
- Provides a convenient drop-off location
- Use on wall, bench, shelf or refrigerators
- Keep supplies organized and handy at entry points or workstations
- Easily mounts with tape or magnet
- White PVC and acrylic construction
- American made by TrippNT
- Total replacement Lifetime Guarantee
See through lab boxes offer drop off areas for samples, safety glasses, notes, chemicals or other items. Can be used as a temporary or permanent storage area and mounts instantly with tape or magnet. Made from rust proof PVC and clear acrylic with an additional built in keyhole mount. Clear sides show contents of box.
Customers Who Bought This Also Bought